Beli bluepoint tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)
    Mulai

    Rp1.299.900

    BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)
    Deskripsi:
    Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
  2. BluePoint Dual Punch Tools
    Mulai

    Rp6.199.900

    BluePoint Dual Punch Tools
    Deskripsi:
    - Paddle style trigger for maximum control- Handle exhaust directed away from operator- Ball bearing mounted rotary air motor for long service- Built-in speed regulator provides torque control- Removable brass filter screens out dirt and debris-
    atribut:
    • Air Consumption, Free Speed: 320l/min
    • Air Inlet Thread Size: 1/4inch-18 NPT
    • Vibration Level: less than 2.5m/s²
    • Length: 235mm
    • Recommended Hose Size: 3/8inch
    • Categorie: Power Tools Air Tools
    • Sound Level (dBA): 48.6dBa
  3. Blue Point Pinch Bar (Linggis)
    Mulai

    Rp2.599.900

    Blue Point Pinch Bar (Linggis)
    Deskripsi:
    Pinch bars have a tapered point on one end and a chisel-type edge on the other
    atribut:
    • Stock (inch): 3/4
    • Edge (inch): 7/8
    • Length (inch): 38
  4. BluePoint Hex Key (Kunci L)
    Mulai

    Rp139.900

    BluePoint Hex Key (Kunci L)
    Deskripsi:
    - Made from high torque steel- Heavy duty usage- Satin finish
  5. Blue Point Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)
    Mulai

    Rp869.900

    Blue Point Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)
    atribut:
    • Country of Origin: USA
    • Magnet Lift (lbs): 3-1/2
    • Length Size (inch): 21
    • Flexible Section (inch): 14
  6. BluePoint 1/4inch Drive Socket & Wrench (Kunci Sok Set)
    Mulai

    Rp989.900

    BluePoint 1/4inch Drive Socket & Wrench (Kunci Sok Set)
    Deskripsi:
    Contents: 1/4inch Drive:- Standard Sockets 6-Point. 13 pcs. 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Deep Sockets 6-Point. 11 pcs. 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Quick Release Ratchet 1 pc.- Spinner Handle 1 pc.- Extension
    atribut:
    • Categorie: Master Tools Sets Building
  7. BluePoint Universal Joints
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BluePoint Universal Joints
    Deskripsi:
    - Specially heat treated for impact use to provide longlife, safety, and durability- Suitable for use with pneumatic and electric impactwrenches- Drive end features pin retention hole and groove
  8. Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 80
    • Size: A3
    • Size (mm): 297x420
  9. Maped Math Study Compass
    Mulai

    Rp90.900

    Maped Math Study Compass
    Deskripsi:
    10 Piece Case Study Set Satu set jangka yang cocok digunakan untuk kebutuhan tugas sekolah Terdiri dari : - Satu jangka dengan penyangga universal. - Satu jangan dengan lead. - Satu batang pensil. - Satu penghapus pensil. - Satu serutan pensil. - Satu penggaris 15 Cm. - Dua penggaris segitiga = 45° & 60° - Satu busur 180 derajat. - Satu buah lead isi ulang.
  10. Blue Point Lighted Flexible Spring Claw
    Mulai

    Rp689.900

    Blue Point Lighted Flexible Spring Claw
    atribut:
    • Overall Length (inch): 25-11/16
    • Country of Origin: China
    • Flexible Section Length (inch): 16-3/4
    • Maximum Jaw Opening (inch): 1.25
    • No. of Claws: 4
  11. BluePoint Feeler Gauges (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BluePoint Feeler Gauges (Pengukur Celah)
    Deskripsi:
    Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
  12. ASTRO PRODUCTS wire twister
    Mulai

    Rp989.900

    ASTRO PRODUCTS wire twister
    atribut:
    • Overall Height (mm): 214
  13. Blue Point Right Hand Wire Twister/Cutter
    Mulai

    Rp5.299.900

    Blue Point Right Hand Wire Twister/Cutter
    atribut:
    • Overall Length (inch): 10-1/2
    • Country of Origin: USA
    • Wire Capacity (inch): 0.06
    • Wire Retainer: No
  14. SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox
    Mulai

    Rp519.900

    SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox
    Deskripsi:
    Spiral Point/Gun Nose - ISO Metric Coarse HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
    atribut:
    • Dimensions Standard: DIN 371
    • Tap Type: Spiral Point
    • Ring Color: Blue
    • Class of Fit: 6HX
    • Thread Standard: Metric Coarse
    • Material: Vanadium High Speed Steel
    • Application Materials: Stainless Steel
    • Thread Direction: Right Hand
    • Material Grade: M35
    • Coolant Delivery: External
    • Finish/Coating: Steam Tempered
    • Number of Flutes: 3
  15. BluePoint Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp159.900

    BluePoint Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -Dual compound soft grip handles provide good grip and comfort-Drop forged chrome/nickel alloy is fine polished for corrosion resistant finish Categorie: Pliers & Cutters Pliers Sets/Standard & Mini.
  16. BluePoint Drive Socket Set (Kunci Soket Set)
    Mulai

    Rp2.099.900

    BluePoint Drive Socket Set (Kunci Soket Set)
    Deskripsi:
    Contents :1/2inch Drive- Standard Sockets : 15pcs Fractional (3/8inch to 1 1/4inch), 12pcs. Metric (12 to 24 mm)- Breaker Bar : 1pc.- Universal Joint : 1pc.- Quick Release Ratchet : 1pc.- Extension Bars : 3pcs. 3inch, 6inch, 10inch
  17. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  18. BLUE-POINT Flex Ratchet Glasses with Switch
    Mulai

    Rp1.999.900

    BLUE-POINT Flex Ratchet Glasses with Switch
    Deskripsi:
    Swing type combination ratchet wrench with switching lever.Tightening and loosening work can be switched with a switch, so continuous work is possible without unplugging.*There may be minor scratches, rust, scuffs, etc., but this does not affect performance. Please note. *This item is in stock from the manufacturer, but if it is out of stock, it will be ordered from overseas and delivery will take approximately 2 months.
    atribut:
    • Flexible Head: Yes
    • Ratchet Mechanism: Yes
  19. Blue Point Connector Pliers
    Mulai

    Rp1.599.900

    Blue Point Connector Pliers
    atribut:
    • Country of Origin: USA
    • Length Size (inch): 9-3/4
    • Range (inch): 3/4–2-1/2
  20. BluePoint Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp199.900

    BluePoint Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    - Manufactured from high grade steel alloy, - Features a Lifetime Warranty and exceeds ANSI Standards, - Set in pouch packaging. Sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 27, 30, 32mm.
Daftar Harga bluepoint tools Terbaru October 2026
BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)Rp1.299.900
BluePoint Dual Punch ToolsRp6.199.900
Blue Point Pinch Bar (Linggis)Rp2.599.900
BluePoint Hex Key (Kunci L)Rp139.900
Blue Point Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)Rp869.900
BluePoint 1/4inch Drive Socket & Wrench (Kunci Sok Set)Rp989.900
BluePoint Universal JointsRp149.900
Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy)Rp129.900
Maped Math Study CompassRp90.900
Blue Point Lighted Flexible Spring ClawRp689.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait